Zoro Homepage

Blank Sign, 10"W, 7"H, No Text, Aluminum, 10PK

  • Mfr # 486V04

  • Zoro # G6248553


product price: $194.99
/pk 10, $19.50/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
No Legend
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486V04
Zoro #
G6248553
UPC #
00194484293758
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.32 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Blank Sign
Header
No Header
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Blank
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
No
OSHA Compliant
No
Sign Legend Text Color
Orange
Sign Legend
Orange
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Sign Legend Background Color
Orange
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Write on Surface
No
Chemical Resistant
Yes
Anti-Slip Surface
No
State Specific Sign
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Mirror Print
No
Glow In The Dark
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Mounting Pattern
4 Corner
Metal Detectable
No
Sign Format
Other Format
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Orange, Sign Legend Background Color Orange, Package Quantity 10

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.