Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank Sign, 14" W, 10" H, No Text, Plastic, Yellow

  • Mfr # 486U80

  • Zoro # G6306787


product price: $87.79
/pk 10, $8.78/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
No Legend
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486U80
Zoro #
G6306787
UPC #
00194484293529
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.55 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Blank Sign
Header
No Header
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
OSHA Compliant
No
ANSI Compliant
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Blank
Sign Legend Text Color
Yellow
Glow In The Dark
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Header
No Header
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Metal Detectable
No
State Specific Sign
No
Sign Legend
Yellow
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Format
Other Format
Chemical Resistant
Yes
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Write on Surface
No
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Yellow, Sign Legend Background Color Yellow, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.