Zoro Homepage

Blank Sign, 14" W, 10" H, No Text, Vinyl, Yellow

  • Mfr # 486U60

  • Zoro # G6248809


product price: $47.79
/pk 10, $4.78/ea

Key Features

Header
No Header
Legend
No Legend
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486U60
Zoro #
G6248809
UPC #
00194484293321
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.04 in
Depth
1/250 in

Details

Item
Blank Sign
Header
No Header
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
No Text
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Blank
OSHA Compliant
No
Double-Sided
No
ANSI Compliant
No
Sign Legend Text Color
Yellow
Glow In The Dark
No
Write on Surface
No
Corrosion Resistant
No
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Sign Header
No Header
Anti-Slip Surface
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Sign Legend
Yellow
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Chemical Resistant
No
Material Properties
Flexible
Metal Detectable
No
Sign Mounting Location
Wall
Sign Format
Other Format
Mirror Print
No
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Yellow, Sign Legend Background Color Yellow, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.