Zoro Homepage

Blank Sign, 20" W, 14" H, No Text, Aluminum, Yellow

  • Mfr # 486U52

  • Zoro # G6256691


product price: $39.09
/ea

Key Features

Header
No Header
Legend
No Legend
Width
20"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486U52
Zoro #
G6256691
UPC #
00194484293246
Country of Origin
United States

Dimensions

Width
20"
Height
14"
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Blank Sign
Header
No Header
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Blank
Double-Sided
No
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
No
Sign Legend Text Color
Yellow
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Mirror Print
No
Write on Surface
No
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Format
Other Format
ANSI 969 Compliant
No
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
Sign Legend
Yellow
Graffiti Resistant
Yes
Sign Header
No Header
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Yellow, Sign Legend Background Color Yellow

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.