Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank Sign, 24" W, 18" H, No Text, Plastic, Yellow

  • Mfr # 486U66

  • Zoro # G6262398


product price: $22.99
/ea

Key Features

Header
No Header
Legend
No Legend
Width
24"
Height
18"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486U66
Zoro #
G6262398
UPC #
00194484293383
Country of Origin
United States

Dimensions

Width
24"
Height
18"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Blank Sign
Header
No Header
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Blank
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
No
OSHA Compliant
No
Sign Legend Text Color
Yellow
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Corrosion Resistant
Yes
State Specific Sign
No
Graffiti Resistant
Yes
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Yellow
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Legend
Yellow
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Sign Format
Other Format
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Yellow, Sign Legend Background Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.