Zoro Homepage

Blank Sign, 28" W, 20" H, No Text, Aluminum, Yellow

  • Mfr # 486U54

  • Zoro # G6294220


product price: $69.39
/ea

Key Features

Header
No Header
Legend
No Legend
Width
28"
Height
20"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486U54
Zoro #
G6294220
UPC #
00194484293260
Country of Origin
United States

Dimensions

Width
28"
Height
20"
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Blank Sign
Header
No Header
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
OSHA Compliant
No
ANSI Compliant
No
Legend Style
Blank
Sign Legend Text Color
Yellow
Glow In The Dark
No
Sign Legend
Yellow
Sign Mounting Location
Wall
Metal Detectable
No
Number of Printed Sides
1
ANSI 969 Compliant
No
State Specific Sign
No
Sign Format
Other Format
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Chemical Resistant
Yes
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Yellow, Sign Legend Background Color Yellow

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.