Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank Sign, 28" W, 20" H, No Text, Vinyl, White

  • Mfr # 486U37

  • Zoro # G6261637


product price: $17.69
/ea

Key Features

Header
No Header
Legend
No Legend
Width
28"
Height
20"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486U37
Zoro #
G6261637
UPC #
00194484293093
Country of Origin
United States

Dimensions

Width
28"
Height
20"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Blank Sign
Header
No Header
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
No Text
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
OSHA Compliant
No
Legend Style
Blank
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Includes Mounting Hardware
No
State Specific Sign
No
Chemical Resistant
No
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Glow In The Dark
No
Sign Format
Other Format
Sign Legend
White
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Number of Printed Sides
1
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend White, Sign Legend Background Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.