Zoro Homepage

Blank Sign, 28" W, 20" H, No Text, Vinyl, Yellow

  • Mfr # 486U74

  • Zoro # G6316499


product price: $16.99
/ea

Key Features

Header
No Header
Legend
No Legend
Width
28"
Height
20"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486U74
Zoro #
G6316499
UPC #
00194484293468
Country of Origin
United States

Dimensions

Width
28"
Height
20"
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Yellow, Sign Legend Background Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.