Zoro Homepage

Blank Sign, 5" W, 3-1/2" H, No Text, Vinyl, Yellow

  • Mfr # 486U68

  • Zoro # G6269818


product price: $2.19
/ea

Key Features

Header
No Header
Legend
No Legend
Width
5"
Height
3-1/2"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486U68
Zoro #
G6269818
UPC #
00194484293406
Country of Origin
United States

Dimensions

Width
5"
Height
3-1/2"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Blank Sign
Header
No Header
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
No Text
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Double-Sided
No
OSHA Compliant
No
Legend Style
Blank
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Yellow
Glow In The Dark
No
Number of Printed Sides
1
Anti-Slip Surface
No
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Legend
Yellow
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Material Properties
Flexible
Chemical Resistant
No
Write on Surface
No
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Sign Format
Other Format
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Yellow, Sign Legend Background Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.