Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank Sign, 6" W, 4" H, No Text, Aluminum, Orange

  • Mfr # 486V02

  • Zoro # G6281532


product price: $79.99
/pk 10, $8.00/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
No Legend
Width
6"
Height
4"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486V02
Zoro #
G6281532
UPC #
00194484293734
Country of Origin
United States

Dimensions

Width
6"
Height
4"
Thickness
0.32 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Blank Sign
Header
No Header
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Blank
ANSI Compliant
No
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
No
Sign Legend Text Color
Orange
Mirror Print
No
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Metal Detectable
No
Sign Mounting Location
Wall
State Specific Sign
No
Sign Legend Background Color
Orange
Outdoor Life Expectancy
5 yr
Sign Format
Other Format
Sign Legend
Orange
Number of Printed Sides
1
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Glow In The Dark
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Orange, Sign Legend Background Color Orange, Package Quantity 10

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.