Zoro Homepage

Blank Sign, 6" W, 4" H, No Text, Aluminum, Yellow

  • Mfr # 486U75

  • Zoro # G6295060


product price: $79.99
/pk 10, $8.00/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
No Legend
Width
6"
Height
4"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486U75
Zoro #
G6295060
UPC #
00194484293475
Country of Origin
United States

Dimensions

Width
6"
Height
4"
Thickness
0.32 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Blank Sign
Header
No Header
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Blank
ANSI Compliant
No
OSHA Compliant
No
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Yellow
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Yellow
Sign Legend
Yellow
Sign Format
Other Format
Average Outdoor Durability
5 yr
Mirror Print
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Glow In The Dark
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Header
No Header
Write on Surface
No
Number of Printed Sides
1
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Yellow, Sign Legend Background Color Yellow, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.