Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank Sign, 6"W, 4"H, No Text, Aluminum, 10PK

  • Mfr # 486U38

  • Zoro # G6281812


product price: $79.99
/pk 10, $8.00/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
No Legend
Width
6"
Height
4"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486U38
Zoro #
G6281812
UPC #
00194484293109
Country of Origin
United States

Dimensions

Width
6"
Height
4"
Thickness
0.32 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Blank Sign
Header
No Header
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Legend Style
Blank
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
No
Double-Sided
No
Sign Legend Text Color
White
Mounting Pattern
4 Corner
Sign Legend
White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Glow In The Dark
No
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Format
Other Format
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Mirror Print
No
Outdoor Life Expectancy
5 yr
State Specific Sign
No
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Sign Legend Background Color
White
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend White, Sign Legend Background Color White, Package Quantity 10

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.