Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank Sign, 6"W, 4"H, No Text, Vinyl, 10PK

  • Mfr # 486U19

  • Zoro # G6269109


product price: $18.49
/pk 10, $1.85/ea

Key Features

Header
No Header
Legend
No Legend
Width
6"
Height
4"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486U19
Zoro #
G6269109
UPC #
00194484292911
Country of Origin
United States

Dimensions

Width
6"
Height
4"
Thickness
0.04 in
Depth
1/250 in

Details

Item
Blank Sign
Header
No Header
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
No Text
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Blank
OSHA Compliant
No
Sign Legend Text Color
White
Sign Format
Other Format
Adhesive Type
Acrylic
Glow In The Dark
No
Corrosion Resistant
No
Protective Coating
No Protective Coating
Mirror Print
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Sign Legend
White
Write on Surface
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Header
No Header
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend White, Sign Legend Background Color White, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.