Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blank Sign, 7" W, 5" H, No Text, Vinyl, White

  • Mfr # 486U32

  • Zoro # G6256673


product price: $2.39
/ea
Sold in multiples of 6 for $14.34

Key Features

Header
No Header
Legend
No Legend
Width
7"
Height
5"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486U32
Zoro #
G6256673
UPC #
00194484293048
Country of Origin
United States

Dimensions

Width
7"
Height
5"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Blank Sign
Header
No Header
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
No Text
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Blank
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
No
OSHA Compliant
No
Double-Sided
No
Sign Legend Text Color
White
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Average Outdoor Durability
2 yr
State Specific Sign
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Adhesive Type
Acrylic
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Mirror Print
No
Protective Coating
No Protective Coating
Sign Header
No Header
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Material Properties
Flexible
Anti-Slip Surface
No
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Sign Format
Other Format
Sign Legend
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend White, Sign Legend Background Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.