This item is Discontinued.
This item is Discontinued.
THIS IS YOUR WASH ROOM PLEASE HELP KEEP IT CLEAN, 10 in W x 7 in H, Vertical Rectangle, 468X41 (Discontinued)
Mfr #
468X41
Zoro #
G5194907
UPC # 00194484040703
Country of Origin United States
Category Facility Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
468X41
Zoro #
G5194907
UPC #
00194484040703
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Is Your Wash Room Please Help Keep It Clean, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.