Body Belt, 2 D-Rings, Hips Location, Steel, Includes Padding: Yes , XL
Mfr # 30HG97
Zoro # G6061203
product price: $99.79
/ea
Free Shipping & Returns
Key Features
Number of D-Rings
2
D-Ring Locations
Hips
Hardware Material
Steel
Webbing Materials
Polyester
Includes Padding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30HG97
Zoro #
G6061203
UPC #
190735064498
Country of Origin
United States
Dimensions
Size
XL
Maximum Waist Size
55"
Fits Waist Sizes
46" to 55"
Minimum Waist Size
46"
Details
Item
Body Belt
Number of D-Rings
2
D-Ring Locations
Hips
Hardware Material
Steel
Webbing Materials
Polyester
Includes Padding
Yes
Buckle Type
Tongue
Includes
4" Waist Pad
Standards
A10.32-2004, Z359.1-2007, Z359.12-2009, OSHA 1910.66, OSHA 1926.502
Number of Anchor Points
2
Webbing Coating
Uncoated
Brand and Series
Falltech
Weight Capacity
425 lb.
RFID Equipped
No
Other Standards
A10.32-2004, Z359.1-2007, Z359.12-2009
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Description
Body Belt, Number of D-Rings 2, Includes Padding Yes, D-Ring Locations Hips, Size XL, Webbing Material Polyester, Maximum Waist Size 55 in, Hardware Material Steel, Minimum Waist Size 46 in, Buckle Type Tongue, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Other Standards A10.32-2004, Z359.1-2007, Z359.12-2009, RFID Equipped No, Webbing Coating Uncoated, Weight Capacity 425 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.