Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Body Belt, 2 D-Rings, Hips Location, Steel, Includes Padding: Yes , M

  • Mfr # 30HG95

  • Zoro # G6063486


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Number of D-Rings
2
D-Ring Locations
Hips
Hardware Material
Steel
Webbing Materials
Polyester
Includes Padding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30HG95
Zoro #
G6063486
UPC #
190735064474
Country of Origin
United States

Dimensions

Size
M
Maximum Waist Size
47"
Minimum Waist Size
38"
Fits Waist Sizes
38" to 47"

Details

Item
Body Belt
Number of D-Rings
2
D-Ring Locations
Hips
Hardware Material
Steel
Webbing Materials
Polyester
Includes Padding
Yes
Buckle Type
Tongue
Includes
4" Waist Pad
Standards
A10.32-2004, Z359.1-2007, Z359.12-2009, OSHA 1910.66, OSHA 1926.502
Number of Anchor Points
2
Webbing Coating
Uncoated
Brand and Series
Falltech
Weight Capacity
425 lb.
RFID Equipped
No
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Other Standards
A10.32-2004, Z359.1-2007, Z359.12-2009

Description

Body Belt, Number of D-Rings 2, Includes Padding Yes, D-Ring Locations Hips, Size M, Webbing Material Polyester, Maximum Waist Size 47 in, Hardware Material Steel, Minimum Waist Size 38 in, Buckle Type Tongue, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Other Standards A10.32-2004, Z359.1-2007, Z359.12-2009, RFID Equipped No, Webbing Coating Uncoated, Weight Capacity 425 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.