Zoro Homepage

Bouffant Cap, Polypropylene, 21 in Dia., White, 1000 PK

  • Mfr # 819T07

  • Zoro # G112840621


product price: $48.69
/pk 1000, $0.05/ea

Key Features

Color
White
Diameter
21 in
Material
Polypropylene
Latex-Free
Yes
Anti-Static
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
819T07
Zoro #
G112840621
UPC #
-
Country of Origin
China

Dimensions

Diameter
21 in

Details

Item
Bouffant Cap
Color
White
Material
Polypropylene
Latex-Free
Yes
Anti-Static
No
Series
Hairnets & Bouffants
Bouffant Style
Pleated
Product Type
Bouffant Cap
Standards
FDA 21 CFR Part 177
Federal 209E Cleanroom Class
Not Rated
Sterilization Status
Non-Sterile
Material Weight Type
Lightweight
Metal Detectable
No
Packaging
Case
Clean Process Status
Not Clean Processed

Description

Bouffant Cap, Anti-Static No, Aperture Size Not Applicable, Bouffant Style Pleated, Clean Process Status Not Clean Processed, Color White, Denier Not Applicable, Diameter 21 in, Federal 209E Cleanroom Class Not Rated, Hazard Risk Category Not Applicable, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Netting Style Not Applicable, Packaging Case, Product Type Bouffant Cap, Series Hairnets & Bouffants

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.