Bouffant Cap, Polypropylene, 24 in Dia., White, 1000 PK
Mfr # 819T08
Zoro # G112840652
product price: $48.49
/pk 1000, $0.05/eaKey Features
Color
White
Diameter
24 in
Material
Polypropylene
Latex-Free
Yes
Anti-Static
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
819T08
Zoro #
G112840652
UPC #
-
Country of Origin
China
Dimensions
Diameter
24 in
Details
Item
Bouffant Cap
Color
White
Material
Polypropylene
Latex-Free
Yes
Anti-Static
No
Standards
FDA 21 CFR Part 177
Federal 209E Cleanroom Class
Not Rated
Metal Detectable
No
Product Type
Bouffant Cap
Bouffant Style
Pleated
Packaging
Case
Series
Hairnets & Bouffants
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Material Weight Type
Lightweight
Description
Bouffant Cap, Anti-Static No, Aperture Size Not Applicable, Bouffant Style Pleated, Clean Process Status Not Clean Processed, Color White, Denier Not Applicable, Diameter 24 in, Federal 209E Cleanroom Class Not Rated, Hazard Risk Category Not Applicable, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Netting Style Not Applicable, Packaging Case, Product Type Bouffant Cap, Series Hairnets & Bouffants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.