Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bouffant Cap, Polypropylene, White, 21 in Dia., Size Medium, 1000PK

  • Mfr # 23KX11

  • Zoro # G5305815


product price: $68.99
/pk 1000, $0.07/ea

Key Features

Color
White
Diameter
21 in
Material
Polypropylene
Size
M
Latex-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23KX11
Zoro #
G5305815
UPC #
190735054833
Country of Origin
China

Dimensions

Diameter
21 in
Size
M
Hair and Beard Nets Size
Universal

Details

Item
Bouffant Cap
Color
White
Material
Polypropylene
Latex-Free
No
Lint-Free
Yes
Anti-Static
No
Fabric Weight
0.35 oz/sq yd
Package Type
Box
Hair and Beard Nets Item
Bouffant
Contains Latex
No
Series
H8280
Pleated
No
Material Weight Type
Lightweight
Garment Style
Bouffant Cap
Metal Detectable
No
Packaging
Case
Bouffant Style
Flat
Clean Process Status
Not Clean Processed
Product Type
Bouffant Cap

Description

Bouffant Cap, Anti-Static No, Aperture Size Not Applicable, Bouffant Style Flat, Clean Process Status Not Clean Processed, Color White, Denier Not Applicable, Diameter 21 in, ISO Cleanroom Class Not Applicable, Latex-Free No, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Packaging Case, Product Type Bouffant Cap, Series H8280, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.