Bouffant Cap, Polypropylene, Yellow, PK100
Mfr # 819RZ9
Zoro # G312487053
product price: $7.99
/pk 100, $0.08/eaKey Features
Clean Process Status
Not Clean Processed
Bouffant Style
Flat
Material Weight Type
Lightweight
Standards
FDA 21 CFR Part 177
Series
Hairnets & Bouffants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
819RZ9
Zoro #
G312487053
UPC #
-
Country of Origin
China
Dimensions
Diameter
21 in
Details
Item
Bouffant Cap
Clean Process Status
Not Clean Processed
Bouffant Style
Flat
Material Weight Type
Lightweight
Standards
FDA 21 CFR Part 177
Series
Hairnets & Bouffants
Sterilization Status
Non-Sterile
Material
Polypropylene
Metal Detectable
No
Latex-Free
Yes
Product Type
Bouffant Cap
Color
Yellow
Packaging
Bag
Federal 209E Cleanroom Class
Not Rated
Anti-Static
No
Description
Bouffant Cap, Anti-Static No, Aperture Size Not Applicable, Bouffant Style Flat, Clean Process Status Not Clean Processed, Color Yellow, Denier Not Applicable, Diameter 21 in, Federal 209E Cleanroom Class Not Rated, Hazard Risk Category Not Applicable, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Netting Style Not Applicable, Packaging Bag, Product Type Bouffant Cap, Series Hairnets & Bouffants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.