Bouffant Cap, Polypropylene, 24 in Dia., White, L, 100 PK

  • Mfr # 23KX18

  • Zoro # G5306664


product price:  $9.89
/pk 100, $0.10/ea

Key Features

Color
White
Diameter
24 in
Material
Polypropylene
Size
L
Latex-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23KX18
Zoro #
G5306664
UPC #
190735054901
Country of Origin
China

Dimensions

Diameter
24 in
Size
L
Hair and Beard Nets Size
Universal

Details

Item
Bouffant Cap
Color
White
Material
Polypropylene
Latex-Free
Yes
Anti-Static
No
Contains Latex
No
Hair and Beard Nets Item
Bouffant
Package Type
Box
Series
H8283
Fabric Weight
0.27 oz/sq yd
Metal Detectable
No
Pleated
No
Material Weight Type
Lightweight
Garment Style
Bouffant Cap
Packaging
Box
Bouffant Style
Flat
Product Type
Bouffant Cap
Clean Process Status
Not Clean Processed

Description

Bouffant Cap, Anti-Static No, Aperture Size Not Applicable, Bouffant Style Flat, Clean Process Status Not Clean Processed, Color White, Denier Not Applicable, Diameter 24 in, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Packaging Box, Product Type Bouffant Cap, Series H8283, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.