Bouffant Cap, Polypropylene, Latex-Free, White, 24 in Dia., Size Large, 100PK

  • Mfr # 3EZC5

  • Zoro # G0073053


product price:  $9.19
/pk 100, $0.09/ea

Key Features

Diameter
24 in
Material
Polypropylene
Latex-Free
Yes
Lint-Free
No
Anti-Static
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3EZC5
Zoro #
G0073053
UPC #
190735090237
Country of Origin
China

Dimensions

Diameter
24 in
Size
L
Hair and Beard Nets Size
Universal

Details

Item
Bouffant Cap
Color
White
Material
Polypropylene
Latex-Free
Yes
Lint-Free
No
Anti-Static
No
Contains Latex
No
Series
D2138
Metal Detectable
No
Fabric Weight
0.3 oz/sq yd
Package Type
Bag
Hair and Beard Nets Item
Bouffant
Pleated
No
Garment Style
Bouffant Cap
Material Weight Type
Lightweight
Packaging
Bag
Bouffant Style
Flat
Clean Process Status
Not Clean Processed
Product Type
Bouffant Cap

Description

Bouffant Cap, Anti-Static No, Aperture Size Not Applicable, Bouffant Style Flat, Clean Process Status Not Clean Processed, Color White, Denier Not Applicable, Diameter 24 in, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Packaging Bag, Product Type Bouffant Cap, Series D2138, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.