Zoro Homepage

BREAK AREA, 9 in W x 3 in H, Horizontal Rectangle, Acrylic, 486H37

  • Mfr # 486H37

  • Zoro # G6273132


product price: $24.69
/ea

Key Features

Legend
BREAK AREA
Sign Material
Acrylic
Height
3 in
Width
9 in
Thickness
0.135 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486H37
Zoro #
G6273132
UPC #
00194484289324
Country of Origin
United States

Dimensions

Height
3 in
Width
9 in
Thickness
0.135 in
Depth
27/200 in

Details

Item
Facility Sign
Legend
BREAK AREA
Sign Material
Acrylic
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Operating Temp. Range
-40 Degrees F to 160 Degrees F
Sign Background Color
Brown
Standards
OSHA 29 CFR 1910.145, ANSI Z535
OSHA Compliant
Yes
Legend Style
Text
Header
No Header
ANSI Compliant
Yes
Legend Color
White
Includes
Double-Sided Adhesive Foam Mounting Tape
Sign Legend Text Color
White
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Material Properties
Rigid
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Legend Style
Text
Metal Detectable
No
Includes Mounting Hardware
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Break Area
State Specific Sign
No
Mirror Print
No
Sign Mounting Location
Wall
Sign Header
No Header
Glow In The Dark
No
Write on Surface
No
Maximum Service Temperature
160 Degrees F
Number of Printed Sides
1
Sign Format
Other Format
Chemical Resistant
Yes
Sign Legend Background Color
Brown
Product Type
Facility Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Break Area, Sign Legend Background Color Brown, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.