Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Breakway Vest, Orange/Red, 4XL/5XL

  • Mfr # 53YN40

  • Zoro # G5106381


product price: $13.49
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YN40
Zoro #
G5106381
UPC #
00194484049331
Country of Origin
China

Dimensions

Size
4XL/5XL
Fits Chest Size
60 in to 66 in
Vest Size
4XL, 5XL
Length
30 in
Maximum Chest Size
66 in
Minimum Chest Size
60 in
Reflective Stripe Width
2 in

Details

Item
High-Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
5
Gender
Men's
Stripe Color
Silver
Vest Stripe Color Family
Silver
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107
Features
360 Degrees Visibility
Breakaway
Yes
Horizontal Stripe Type
Single
Safety Vest Style
Standard
Fabric Construction
Mesh
Reflective Stripe Main Color
Silver
ANSI Type
Type R, Class 2
Includes LED Lights
No
Number of Inside Pockets
1
Expandable
No
Reflective Stripe Border Type
None
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
Includes ID Window
No
Fall Protection Compatible
No
Safety Features
Breakaway
Number of Outside Pockets
4
Reflective Stripe Location
Back, Chest, Shoulder, Waist
Cooling
No
Total Number of Pockets
5
Includes Tool Lanyard Grommets
No
Reflective Stripe Color
Silver

Description

High-Visibility Vest, ANSI Class 2, Vest Size 4XL, 5XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 60 in to 66 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 30 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.