(Breathing Apparatus Symbol), 6 in W x 6 in H, Square, Polycarbonate, 486G16

  • Mfr # 486G16

  • Zoro # G6270000


product price:  $16.99
/ea

Key Features

Legend
(Breathing Apparatus Symbol)
Sign Material
Polycarbonate
Height
6 in
Width
6 in
Thickness
0.071 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
486G16
Zoro #
G6270000
UPC #
00194484288181
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Thickness
0.071 in
Depth
71/1000 in
Mounting Hole Dia.
0.1875 in

Details

Item
IMO (International Maritime Organization) Safety Sign
Legend
(Breathing Apparatus Symbol)
Sign Material
Polycarbonate
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Square
Glow-in-the-Dark
Yes
Printed Language
English
ANSI Compliant
No
Operating Temp. Range
-20 Degrees to 149 Degrees F
Header
No Header
Sign Background Color
White
Standards
IMO A.760, IMO A.752, SOLAS Chapter III
OSHA Compliant
No
Legend Style
Symbol
Legend Color
Blue, White
Sign Legend Text Color
Blue, White
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Glow In The Dark
Yes
Corrosion Resistant
Yes
Sign Legend
White
Number of Printed Sides
1
Mirror Print
No
Mounting Pattern
4 Corner
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend Style
Symbol
Sign Mounting Location
Wall
IMO Standards
IMO A.752(18), IMO A.760(18), SOLAS Chapter III
ANSI 969 Compliant
No
Minimum Application Temperature
-50 Degrees F
Sign Legend Background Color
White
Chemical Resistant
Yes
Sign Header
No Header
Maximum Service Temperature
190 Degrees F
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-50 Degrees F
Sign Format
Other Format
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Product Type
IMO (International Maritime Organization) Safety Sign

Description

IMO (International Maritime Organization) Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend White, Sign Legend Background Color White, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.