Briggs, Safety Glasses, Anti-Fog, Gray Lens, Black Frame, Full-Frame

  • Mfr # 52WR02

  • Zoro # G9535106


product price: $9.19
/ea

Key Features

Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52WR02
Zoro #
G9535106
UPC #
190735940204
Country of Origin
Korea, Republic of

Dimensions

Adjustable Arm Length
No
Eyewear Size
Universal
Arm Length
4 3/8 in
Temple-to-Temple Width
5 1/4 in

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Briggs
Standards
ANSI Z87.1-2015
Metal Detectable
Yes
Includes
Soft Rubber Temple Ends
Photochromatic Lens
No
ANSI Dust/Splash Rating
Not Rated
UV Protection
99.9% UVA/UVB
X-Ray Detectable
No
Gender
Unisex
Application
General Purpose
Includes Padded Nose Piece
Yes
Includes Anti-Fog Lens Coating
Yes
Adjustable Nose Piece
No
Arm Material
Polycarbonate, TPR
Includes Anti-Static Lens Coating
No
Includes Padded Arms
Yes
Dielectric Protection
No
Includes Polarized Lens Coating
No
Includes Brow Lining
No
Includes Eye Socket Lining
No
For Small Heads Designation
Not Rated for Small Heads
Arm Tip Type
Bayonet
Includes Scratch-Resistant Lens Coating
No
Nose Bridge Material
TPR
Arm Color
Black
Minimum Operating Temperature
-166 Degrees F
Maximum Operating Temperature
239 Degrees F
Ultra-Violet Scale Protection Designation
U6
Visible Light Scale Protection
L3
Padding Location
Temples, Nose Bridge
Meets High Impact Standard
High Impact Standard ANSI Z87+
Frame Features
Metal Detectable

Description

Safety Glasses, Series SR1, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Soft Rubber Temple Ends

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.