Bump Cap, Baseball, Polyethylene, Pinlock Suspension, Red, Fits Hat Size 6-1/2 to 7-1/2

  • Mfr # 23Z351

  • Zoro # G4504035


product price: $5.49
/ea

Key Features

Fits Hat Size
6-1/2 to 7-1/2
Head Protection Material
Polyethylene
Suspension Adjustment Type
Pinlock
Head Protection Style
Baseball
Head Protection Venting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23Z351
Zoro #
G4504035
UPC #
190735055069
Country of Origin
Taiwan, Province of China

Dimensions

Fits Hat Size
6-1/2 to 7-1/2

Details

Item
Bump Cap
Head Protection Material
Polyethylene
Color
Red
Suspension Adjustment Type
Pinlock
Head Protection Style
Baseball
Head Protection Venting
Yes
Includes LED Lights
No
Head Protection Graphics
No Graphics
Accessory Mounting Options
None
Head Protection Brand
CONDOR
Number of Suspension Points
Pinlock

Description

Bump Cap, Head Protection Style Front Brim, Head Protection Color Red, Head Protection Material Polyethylene, Fits Hat Size 6-1/2 to 7-1/2, Accessory Mounting Options None, Head Protection Venting Yes, Includes LED Lights No, Color/Graphics Type Basic Colors, Head Protection Graphics No Graphics, Suspension Adjustment Type Pinlock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products