Bump Cap Insert, Insert, ABS, Black, Fits Hat Size 6-3/4 to 7-3/8 (23Z354 and 23Z355)
Mfr # 23Z356
Zoro # G4583302
product price: $7.15
/eaKey Features
Fits Hat Size
6-3/4 to 7-3/8 (23Z354 and 23Z355)
Head Protection Material
ABS
Color
Black
Head Protection Style
Insert
Head Protection Venting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
23Z356
Zoro #
G4583302
UPC #
190735055113
Country of Origin
Taiwan, Province of China
Dimensions
Fits Hat Size
6-3/4 to 7-3/8 (23Z354 and 23Z355)
Details
Item
Bump Cap Insert
Head Protection Material
ABS
Color
Black
Head Protection Style
Insert
Head Protection Venting
Yes
Head Protection Graphics
No Graphics
Includes LED Lights
No
Accessory Mounting Options
None
Head Protection Brand
CONDOR
Description
Bump Cap Insert, Head Protection Style Insert, Head Protection Color Black, Head Protection Material ABS, Fits Hat Size 6-3/4 to 7-3/8 (23Z354 and 23Z355), Accessory Mounting Options None, Head Protection Venting Yes, Includes LED Lights No, Color/Graphics Type Basic Colors, Head Protection Graphics No Graphics
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.