BURN STATION, 8 1/2 in W x 6 in H, V-Shape Projection, PETG, 480Y27

  • Mfr # 480Y27

  • Zoro # G5824161


product price:  $10.99
/ea

Key Features

Legend
BURN STATION
Sign Material
PETG
Height
6 in
Width
8 1/2 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Y27
Zoro #
G5824161
UPC #
00194484248451
Country of Origin
United States

Dimensions

Height
6 in
Width
8 1/2 in
Thickness
0.06 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
High Visibility Safety Sign
Legend
BURN STATION
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(b), OSHA 29 CFR 1926.50(d)(1)
OSHA Compliant
Yes
Operating Temp. Range
0 Degrees F to 150 Degrees F
Printed Language
English
Sign Background Color
Red
Legend Style
Symbol and Text
Header
No Header
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Sign Legend Background Color
Red
Anti-Slip Surface
No
Sign Mounting Location
Wall
Write on Surface
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(b), OSHA 29 CFR 1926.50(d)(1)
ANSI 969 Compliant
No
Material Properties
Rigid
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Legend Pictogram Description
Down Arrow
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
2 Flange
Sign Header
No Header
Number of Printed Sides
1
Minimum Service Temperature
0 Degrees F
Legend Pictogram ID
PARW-112
Mirror Print
No
Sign Legend
Burn Station
Metal Detectable
No
State Specific Sign
No
Includes Mounting Hardware
No
Maximum Service Temperature
150 Degrees F
Glow In The Dark
No
Chemical Resistant
Yes
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
0 Degrees F
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Burn Station, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.