BURN STATION, 8 in W x 8 in H, L-Shape Projection, PETG, 480W46

  • Mfr # 480W46

  • Zoro # G5850682


product price: $12.49
/ea
Sold in multiples of 2 for $24.98

Key Features

Legend
BURN STATION
Sign Material
PETG
Height
8 in
Width
8 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480W46
Zoro #
G5850682
UPC #
00194484246730
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Legend
BURN STATION
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
L-Shape Projection
Glow-in-the-Dark
No
Header
No Header
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(b), OSHA 29 CFR 1926.50(d)(1)
Operating Temp. Range
0 Degrees F to 150 Degrees F
Sign Background Color
Red
Printed Language
English
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Anti-Slip Surface
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Sign Header
No Header
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Red
Material Properties
Rigid
Metal Detectable
No
Average Outdoor Durability
5 yr
Sign Legend
Burn Station
Sign Legend Style
Symbol and Text
Minimum Service Temperature
0 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(b), OSHA 29 CFR 1926.50(d)(1)
Minimum Application Temperature
0 Degrees F
ANSI Standards
ANSI Z535
Legend Pictogram ID
PARW-128
Glow In The Dark
No
State Specific Sign
No
Write on Surface
No
Legend Pictogram Description
Down Arrow
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Mounting Pattern
2 Flange
Mirror Print
No
Chemical Resistant
Yes
Corrosion Resistant
Yes
Maximum Service Temperature
150 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Number of Printed Sides
2
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Burn Station, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.