Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAPACITY TONS, 10 in W x 14 in H, Vertical Rectangle, Polyethylene, 485J74

  • Mfr # 485J74

  • Zoro # G6306918


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Legend
CAPACITY TONS
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485J74
Zoro #
G6306918
UPC #
00194484275341
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
CAPACITY TONS
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
Yes
Header
No Header
Legend Style
Text
ANSI Compliant
Yes
Sign Background Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Chemical Resistant
Yes
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Mounting Pattern
4 Corner
Metal Detectable
No
Write on Surface
No
Sign Legend Style
Text
Sign Format
Other Format
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Sign Legend
Capacity Tons
Maximum Service Temperature
168 Degrees F
Sign Header
No Header
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Capacity Tons, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.