Carabiner, Auto-Lock, Offset-D, 8 3/4 in Length, 2" Gate Opening, Zinc-Plated Alloy Steel, Yellow

  • Mfr # 16V855

  • Zoro # G4525726


product price:  $91.79
/ea
Free Shipping & Returns

Key Features

Material
Zinc-Plated Alloy Steel
Color
Yellow
Length
8 3/4 in
Lock Type
Auto-Lock
Tensile Strength
5000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16V855
Zoro #
G4525726
UPC #
190735048467
Country of Origin
China

Dimensions

Length
8 3/4 in
Overall Length
8 3/4 in
Inside Length
7 5/8 in
Overall Width
5 5/8 in
Inside Width
4 1/2 in

Details

Item
Carabiner
Material
Zinc-Plated Alloy Steel
Color
Yellow
Lock Type
Auto-Lock
Gate Opening
2"
Tensile Strength
5000 lb.
Standards
CSA Z259.12, ANSI/ASSE Z359.12
Carabiner Shape
Offset-D
Weight Capacity
420 lb
Series
Condor
Brand and Series
Condor
Includes Retaining Pin
No
OSHA Standards Met
OSHA 1910.140
Captive Eye or Pin
Yes
Other Standards
CSA Z259.12
ANSI Standards Met
ANSI Z359.12

Description

Carabiner, Captive Eye or Pin Yes, Color Yellow, Lock Type Double-Action Twist Lock, Gate Opening 2 in, Material Steel, ANSI Standards Met ANSI Z359.12, ASTM Standards Met Not Applicable, OSHA Standards Met OSHA 1910.140, Other Standards CSA Z259.12, Carabiner Shape Offset-D, Includes Retaining Pin Yes, Weight Capacity 420 lb, Overall Width 5 5/8 in, Inside Length 7 5/8 in, Inside Width 4 1/2 in, Overall Length 8 3/4 in, Series Condor, Tensile Strength 5,000 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.