Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cardboard Only, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 468U06

  • Mfr # 468U06

  • Zoro # G5608403


product price: $16.99
/ea

Key Features

Legend
Cardboard Only
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468U06
Zoro #
G5608403
UPC #
00194484075767
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Cardboard Only
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
No Header
Standards
EPA 40 CFR 246
Sign Background Color
White
Printed Language
English
Legend Style
Symbol and Text
ANSI Compliant
No
OSHA Compliant
No
Legend Color
Green
Sign Legend Text Color
Green
Legend Pictogram ID
PRCY-01
Metal Detectable
No
Write on Surface
No
Chemical Resistant
Yes
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
State Specific Sign
No
Sign Legend
Cardboard Only
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Mirror Print
No
Legend Pictogram Description
Recycle
Glow In The Dark
No
Sign Header
No Header
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Cardboard Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.