Zoro Homepage

Cardboard Only, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 468U08

  • Mfr # 468U08

  • Zoro # G5549691


product price: $9.79
/ea

Key Features

Legend
Cardboard Only
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468U08
Zoro #
G5549691
UPC #
00194484075774
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
Cardboard Only
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
EPA 40 CFR 246
Header
No Header
OSHA Compliant
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
White
ANSI Compliant
No
Printed Language
English
Legend Style
Symbol and Text
Legend Color
Green
Sign Legend Text Color
Green
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram ID
PRCY-01
Mirror Print
No
Graffiti Resistant
Yes
Chemical Resistant
Yes
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend
Cardboard Only
Legend Pictogram Description
Recycle
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Mounting Pattern
4 Corner
Write on Surface
No
Material Properties
Rigid
Sign Legend Background Color
White
State Specific Sign
No
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Cardboard Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.