Care Staff Area, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 453M39

  • Mfr # 453M39

  • Zoro # G5817977


product price:  $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Legend
Care Staff Area
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453M39
Zoro #
G5817977
UPC #
00194484158156
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hospital Sign
Legend
Care Staff Area
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
No
Printed Language
English
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
OSHA Compliant
No
Symbol
Care Staff Area
Header
No Header
Legend Color
Black, White
Sign Legend Text Color
Black, White
Glow In The Dark
No
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Sign Legend Background Color
Black, White
Chemical Resistant
No
Includes Mounting Hardware
No
Legend Pictogram ID
PPIC-138
Indoor/Outdoor Usage
Indoor Only
Sign Header
No Header
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Legend Pictogram Description
Staff
Graffiti Resistant
No
Mirror Print
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Care Staff Area
Adhesive Type
Acrylic
Adhesive Style
Permanent
Metal Detectable
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Care Staff Area, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.