This item is Discontinued.

Condor Entrance Runner, Burgundy, 3 ft. W x 36VK08

Entrance Runner, Burgundy, 3 ft. W x (Discontinued)

  • Mfr # 36VK08
  • Zoro # G9796516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36VK08
Zoro #
G9796516
UPC #
190735088180
Country of Origin
Unknown

Dimensions

Thickness
3/8"

Details

Indoor/Outdoor
Indoor, Outdoor
Oil Resistant
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Brake Fluid Resistant
No
Mat Weaving
Needle Punch
Mat Shape
Rectangle
Color
Burgundy
Item
Entrance Runner
Scrape/Dry
Scrape and Dry
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Backing Material
SBR Rubber

Description

Entrance Runner, Antimicrobial No, Backing Material SBR Rubber, Color Burgundy, Indoor/Outdoor Indoor, Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.