Zoro Homepage

Cath Lab, 8 in W x 8 in H, Square, Polyethylene, 453M55

  • Mfr # 453M55

  • Zoro # G5219048


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Sign Material
Polyethylene
Height
8 in
Width
8 in
Thickness
0.055 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453M55
Zoro #
G5219048
UPC #
00194484003401
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Hospital Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (Cath Lab Symbol), Sign Legend Background Color Black, White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.