Zoro Homepage

Caution, 10 in W x 14 in H, Vertical Rectangle, Aluminum

  • Mfr # 477L37

  • Zoro # G5789213


product price: $22.49
/ea

Key Features

Header
Caution
Legend
FLOOR LOAD LIMIT NOT TO EXCEED _______ LBS. SQ. FT./EL LIMITE DE CARGA EN EL PISO NO DEBE EXCEDER _______ KG METROS CUADRADOS
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477L37
Zoro #
G5789213
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Floor Load Limit Not To Exceed _______ Lbs. Sq. Ft./El Limite De Carga En El Piso No Debe Exceder _______ Kg Metros Cuadrados, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.