Zoro Homepage

Caution, , 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 478X23

  • Mfr # 478X23

  • Zoro # G5854079


product price: $23.99
/ea

Key Features

Legend
(Blank)
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478X23
Zoro #
G5854079
UPC #
00194484224059
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
(Blank)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
OSHA Compliant
Yes
Printed Language
English
Sign Background Color
Black, Yellow
Header
Caution
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Legend Color
Yellow
Sign Legend Text Color
Yellow
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Anti-Slip Surface
No
Material Properties
Rigid
Glow In The Dark
No
Sign Legend
Caution
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Other Format
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Sign Header
No Header
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Legend Background Color
Black, Yellow
Mirror Print
No
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution, Sign Legend Background Color Black, Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.