Caution, 7 in W x 10 in H, Horizontal Rectangle, Aluminum

  • Mfr # 477L36
  • Zoro # G5879008
product price: 
$
12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Header
Caution
Legend
FLOOR LOAD LIMIT NOT TO EXCEED _______ LBS. SQ. FT./EL LIMITE DE CARGA EN EL PISO NO DEBE EXCEDER _______ KG METROS CUADRADOS
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
477L36
Zoro #
G5879008
UPC #
-
Country of Origin
United States
Item
Traffic Sign
Header
Caution
Legend
FLOOR LOAD LIMIT NOT TO EXCEED _______ LBS. SQ. FT./EL LIMITE DE CARGA EN EL PISO NO DEBE EXCEDER _______ KG METROS CUADRADOS
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Yellow
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Maximum Service Temperature
250 Degrees F
Sign Format
Traditional OSHA
Material Properties
Rigid
Sign Header
Caution/Precaucion
Mounting Pattern
4 Corner
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Chemical Resistant
Yes
State Specific Sign
No
Sign Legend
Floor Load Limit Not To Exceed _______ Lbs. Sq. Ft./El Limite De Carga En El Piso No Debe Exceder _______ Kg Metros Cuadrados
Mirror Print
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z535
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Product Type
Safety Sign

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Floor Load Limit Not To Exceed _______ Lbs. Sq. Ft./El Limite De Carga En El Piso No Debe Exceder _______ Kg Metros Cuadrados, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews