Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, 7 in W x 10 in H, Horizontal Rectangle, Polyethylene

  • Mfr # 478L26

  • Zoro # G5831091


product price: $6.49
/ea
Sold in multiples of 3 for $19.47

Key Features

Header
Caution
Legend
THIS MACHINE IS AUTOMATICALLY CONTROLLED-IT MAY START AT ANY TIME/ESTA MAQUINA ES CONTROLADA AUTOMATICAMENTE PUEDE ARRANCAR EN CUALQUIER MOMENTO
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478L26
Zoro #
G5831091
UPC #
00194484216146
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Caution
Legend
THIS MACHINE IS AUTOMATICALLY CONTROLLED-IT MAY START AT ANY TIME/ESTA MAQUINA ES CONTROLADA AUTOMATICAMENTE PUEDE ARRANCAR EN CUALQUIER MOMENTO
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Chemical Resistant
Yes
Metal Detectable
No
Corrosion Resistant
Yes
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Header Background Color
Black
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Mounting Pattern
4 Corner
Sign Header
Caution/Precaucion
Mirror Print
No
Sign Legend Style
Text
Write on Surface
No
Number of Printed Sides
1
Material Properties
Rigid
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Header Style
Text
Minimum Application Temperature
-90 Degrees F
Sign Legend
This Machine Is Automatically Controlled-It May Start At Any Time/Esta Maquina Es Controlada Automaticamente Puede Arrancar En Cualquier Momento
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
Yellow
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend This Machine Is Automatically Controlled-It May Start At Any Time/Esta Maquina Es Controlada Automaticamente Puede Arrancar En Cualquier Momento, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.