Zoro Homepage

Caution, , 9 in W x 2 1/4 in H, Horizontal Rectangle, Vinyl, 486V41

  • Mfr # 486V41

  • Zoro # G6246873


product price: $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Legend
(Blank)
Sign Material
Vinyl
Height
2 1/4 in
Width
9 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486V41
Zoro #
G6246873
UPC #
00194484294120
Country of Origin
United States

Dimensions

Height
2 1/4 in
Width
9 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
(Blank)
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
Yellow
Header Background Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Printed Language
English
Header
Caution
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Header Legend Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Graffiti Resistant
No
Glow In The Dark
No
Sign Header Style
Symbol and Text
Sign Header Text Color
Black
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Adhesive Style
Permanent
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header
Caution
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Anti-Slip Surface
No
Material Properties
Flexible
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
White
State Specific Sign
No
Average Outdoor Durability
2 yr
Sign Format
ANSI/OSHA Format
Protective Coating
No Protective Coating
Sign Header Background Color
Yellow
Mirror Print
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.