Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, Approach Door Slowly, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 471W74

  • Mfr # 471W74

  • Zoro # G5858087


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
Approach Door Slowly
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471W74
Zoro #
G5858087
UPC #
00194484165727
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Approach Door Slowly
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Sign Background Color
Yellow
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Black
Header
Caution
Header Legend Color
Yellow
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Includes Mounting Hardware
No
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend
Approach Door Slowly
ANSI 969 Compliant
No
Sign Header
Caution
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Chemical Resistant
No
Adhesive Style
Permanent
Corrosion Resistant
No
Metal Detectable
No
State Specific Sign
No
Sign Header Style
Text
Sign Header Background Color
Black
Write on Surface
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Approach Door Slowly, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.