Caution, Approach Door Slowly, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 471W71

  • Mfr # 471W71

  • Zoro # G5263470


product price: $22.89
/ea

Key Features

Legend
Approach Door Slowly
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471W71
Zoro #
G5263470
UPC #
00194484016845
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Approach Door Slowly
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
Yellow
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Header
Caution
Header Background Color
Black
Header Legend Color
Yellow
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
5 yr
Material Properties
Rigid
Anti-Slip Surface
No
Sign Legend
Approach Door Slowly
Sign Legend Background Color
Yellow
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Write on Surface
No
ANSI 969 Compliant
No
Mirror Print
No
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Sign Header
Caution
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Sign Header Text Color
Yellow
Glow In The Dark
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Header Style
Text
Sign Legend Style
Text
Sign Header Background Color
Black
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Approach Door Slowly, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.