Zoro Homepage

Caution, Approach Door Slowly, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 471W73

  • Mfr # 471W73

  • Zoro # G5616858


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
Approach Door Slowly
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471W73
Zoro #
G5616858
UPC #
00194484104931
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
Approach Door Slowly
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
Yellow
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
Caution
ANSI Compliant
Yes
Header Legend Color
Yellow
OSHA Compliant
Yes
Header Background Color
Black
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Black
Write on Surface
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Material Properties
Rigid
Sign Header
Caution
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
Yellow
Sign Legend
Approach Door Slowly
Anti-Slip Surface
No
Chemical Resistant
Yes
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Header Style
Text
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Approach Door Slowly, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.