Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, Approach Door Slowly, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 471W75

  • Mfr # 471W75

  • Zoro # G5866749


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Approach Door Slowly
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471W75
Zoro #
G5866749
UPC #
00194484165734
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Approach Door Slowly
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
OSHA Compliant
Yes
Header
Caution
Header Legend Color
Yellow
Header Background Color
Black
ANSI Compliant
Yes
Sign Background Color
Yellow
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
Glow In The Dark
No
Sign Header Background Color
Black
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Includes Mounting Hardware
No
Write on Surface
No
Protective Coating
No Protective Coating
Sign Legend
Approach Door Slowly
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
Yellow
Sign Header
Caution
Sign Header Style
Text
Number of Printed Sides
1
Sign Mounting Location
Wall
Mirror Print
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Sign Legend Style
Text
Anti-Slip Surface
No
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Approach Door Slowly, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.