Zoro Homepage

Caution, BE SURE ELEVATOR IS LOCKED WHEN LOADING OR UNLOADING, 14 in W x 10 in H, Vinyl, 486T32

  • Mfr # 486T32

  • Zoro # G6255389


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Legend
BE SURE ELEVATOR IS LOCKED WHEN LOADING OR UNLOADING
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486T32
Zoro #
G6255389
UPC #
00194484292089
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Be Sure Elevator Is Locked When Loading Or Unloading, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.