Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, CAPACITY_ LBS., 10 in W x 7 in H, Vertical Rectangle, Aluminum, 485J79

  • Mfr # 485J79

  • Zoro # G6291098


product price: $17.79
/ea

Key Features

Legend
CAPACITY___ LBS.
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485J79
Zoro #
G6291098
UPC #
00194484275389
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
CAPACITY___ LBS.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Background Color
Black
Printed Language
English
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Sign Background Color
Yellow
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Legend Style
Text
Header
Caution
Legend Color
Black
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Sign Legend
Capacity___ Lbs.
Sign Legend Background Color
Yellow
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Chemical Resistant
Yes
Mirror Print
No
Sign Header Text Color
Yellow
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Sign Header
Caution
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Glow In The Dark
No
Corrosion Resistant
Yes
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Header Background Color
Black
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Text
Metal Detectable
No
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Capacity___ Lbs., Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.