Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, CAPACITY_ LBS., Spanish-Bilingual, 10 in W x 14 in H, Polyethylene, 485J78

  • Mfr # 485J78

  • Zoro # G6289670


product price: $28.89
/ea

Key Features

Legend
CAPACITY___ LBS./CAPACIDAD___ KG.
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485J78
Zoro #
G6289670
UPC #
00194484275372
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.07 in
Mounting Hole Dia.
0.1875 in
Depth
7/100 in

Details

Item
Safety Sign
Legend
CAPACITY___ LBS./CAPACIDAD___ KG.
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
Yes
Legend Style
Text
Sign Background Color
Yellow
Printed Language
English, Spanish
OSHA Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Standards
ANSI Z535, ASTM 2072, DIN 67510, IMO A752 (18), ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a), PSPA Class A
Header
Caution
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
Yes
Graffiti Resistant
No
Mirror Print
No
Corrosion Resistant
No
IMO Standards
IMO A.752(18)
Sign Header
Caution
Write on Surface
No
Sign Header Text Color
Yellow
Outdoor Life Expectancy
3 yr
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Chemical Resistant
No
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Material Properties
Rigid
Protective Coating
No Protective Coating
Maximum Service Temperature
190 Degrees F
Sign Mounting Location
Wall
Sign Header Style
Text
State Specific Sign
No
Minimum Service Temperature
-50 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Minimum Application Temperature
-50 Degrees F
Sign Legend Style
Text
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
3 yr
Sign Legend
Capacity _______ Lbs./Capacidad _______ Kg.
ANSI 969 Compliant
No
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Capacity _______ Lbs./Capacidad _______ Kg., Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.